Torx Plus® insert screw set 10 pieces 8IP3

Article no.: 239655 8IP3
Set price 10 Piece (3,86 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
186 pieces in stock

Product details

Technical Data

Drive 8IP3
Thread M2.5
Overall length 6.3 mm
Tightening torque 1.28 Nm
Type of product Screw

Identification numbers & Classifications

Article number 239655 8IP3
EAN / GTIN 2050002046894

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drive Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart