KOMET® precision cartridge M302 40

Article no.: 238310 40
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for micro-adjustable drilling head No. 238301 58; 70
Coarse adjustment travel S 7 mm
Reach L1 56 mm
External ⌀ D1 20 mm
ISO code indexable insert TO. X 0902..
Pack of insert screws 239653 8IP7
Type of product Boring tool

Identification numbers & Classifications

Article number 238310 40
EAN / GTIN 4047109082380
Manufacturer number M30 20041

Description

Version:

The following are compatible: No. 268880 BK6425, 268881 BK6425, 268881 BK8425, 268887 P25M, 268887 BK8425 and 268887 K10.

Note:

Use with matching boring head B301. Suitable indexable inserts W30 left-hand and W30/W57 in neutral version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart