{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable indexable insert | CC..0602.. | |
Length L | 51 mm | |
Length 1 | 90 mm | |
⌀ range | 14.75 mm - 20.1 mm | |
Type of product | Boring tool |
Article number | 237632 | |
EAN / GTIN | 4045197584229 | |
Manufacturer number | 237632 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |