{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 6.9 mm | |
for type | D07 | |
maximum bore depth | 30 mm | |
Boring range ⌀ | 6.9 mm - 8.1 mm | |
Type of product | Boring tool |
Article number | 237625 6,9 | |
EAN / GTIN | 4045197681539 | |
Manufacturer number | 237625 6,9 |