KOMET® Unisix® indexable insert, P25M, Designation type W29: 24-000

Article no.: 236740 24-000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €17.25 / Piece
  • from 10 Piece
    €14.38 / Piece
on request
In stock
20 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 05T304
Designation 24-000
Grade P25M
Type ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.14 mm/rev.
Type of product Indexable insert for drilling

Identification & Classification

Article number 236740 24-000
EAN / GTIN 4047109069923
Manufacturer number W29 24000.0403
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart