Eccentric clamping sleeve, ⌀ d H5: 20mm

Article no.: 236679 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ d H5 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 20 mm
Tolerance external ⌀ H5
⌀ D 32 mm
⌀ D1 36 mm
Overall length Ltot 66 mm
L1 61 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 236679 20
EAN / GTIN 4045197768995
Manufacturer number 236679 20

Description

Version:

Adjustment range in the ⌀ ±0.5 mm.
For use in conjunction with boring bars (No. 236677) -0.3 / +0.5 mm adjustment range to the nominal ⌀ .

Application:

Tool for boring to “fixed size” in conjunction with precision boring bar. Fitted in side lock arbors with Weldon shank ⌀ 25; 32 and 40 mm to DIN 1835 B.

Note:

The exact adjustment of the diameter is performed on the pre-setter by rotating the boring bar.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart