KOMET KUB Centron® centring point, HSS, TiAlN, Type: 40

Article no.: 236655 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade TiAlN
⌀ d2 8 mm
suitable for drilling head 40 − 45 mm
Suitability Inox / cast iron
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 236655 40
EAN / GTIN 4047109090125
Manufacturer number V95 10032.0090

Description

Suitable for:

Centron No. 236650.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart