KOMET® base body, 4×D, ⌀ DC: 33mm

Article no.: 236653 33
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 33
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
suitable for drilling head 33 mm - 39.2 mm
Reach L1 160 mm
Base body ⌀ d1 32 mm
Overall length Ltot 195 mm
ABS® shank ⌀ Ds 50 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 236653 33
EAN / GTIN 4047109076259
Manufacturer number V47 20331

Description

Version:

  • Process reliable up to 4×D.
  • Stiff joint between base body and drill head.
  • Shank type ABS.

Application:

For rotating and stationary as well as vertical and horizontal use in all materials.

Note:

Further sizes and spare parts on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart