{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 29.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 90 mm | |
Overhang LA | 114 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
achievable maximum ⌀ offset | 32.5 mm | |
Maximum adjustment limit Vmax | 1.5 mm | |
ISO code indexable insert | WOEX 05T304 24-... | |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 29,5 | |
EAN / GTIN | 4047109100480 | |
Manufacturer number | V45 72952 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 29,5mm
on request
In stock
2 pieces in stock
469,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
397,90 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Through-coolant | yes | yes |
Shank ⌀ Ds | 32 mm | 32 mm |
Shank length Ls | 60 mm | 60 mm |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | 239700 8IP (1.3 Nm) |
Reach L1 | 90 mm | 90 mm |
Overhang LA | 114 mm | 114 mm |