{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Pentron® | |
Nominal ⌀ D | 34 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 102 mm | |
Overhang LA | 127 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 110408 38-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236615 34 | |
EAN / GTIN | 4047109277106 | |
Manufacturer number | U43 33400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 34 mm
on request
Available in 2-3 weeks
0 pieces in stock
€675.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
€522.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
€426.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
ISO code indexable insert | SOGX 110408 38-... | SOGX 110509 | SOMT110408 / XOMT110406 |
Shank length Ls | 68 | 68 | 60 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 15IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Machining strategy | HPC | HPC | HPC |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 127 | 127 | 133 |