KUB Pentron® indexable drill Plain shank 39 mm

Article no.: 236614 39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ Dc (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 39
Drill depth for indexable insert drill up to 2×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 78 mm
Overhang LA 106 mm
Shank ⌀ Ds 40 mm
Shank length Ls 68 mm
ISO code indexable insert SOGX 120408 42-...
Pack of insert screws 239652 20IP (6.3 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236614 39
EAN / GTIN 4047109277663
Manufacturer number U42 33900

Description

Version:

Bore tolerance: ⌀D − 0.1 / + 0.2
  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Version 2×D and 3×D with ABS® also available on request in imperial sizes.
Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank 39 mm

KUB Pentron® indexable drill Plain shank 39 mm

on request
In stock
2 pieces in stock
€661.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
8 164,00  CZK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
12 740,00  CZK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
10 025,00  CZK
plus VAT at the current rate Prices plus delivery costs
Hloubka vrtání pro vrták s vyměnitelnými destičkami 2×D 2×D 2×D 2×D
Vnitřní chlazení yes ano ano ano
ISO kód vyměnitelné břitové destičky SOGX 120408 42-... WOEX 06T304 SOGX 130511 SOMT13M510 / XOMT13M506
Jmenovitý ⌀ D 39 39 39 39
Strategie obrábění HPC MTC HPC HPC
Užitná délka L1 78 78 78 82
Druh produktu Indexable drill Vrták s vyměnitelnými břitovými destičkami Vrták s vyměnitelnými břitovými destičkami Vrták s vyměnitelnými břitovými destičkami

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart