KOMET® indexable insert 32-010

Article no.: 236607 32-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €24.70 / Piece
  • from 10 Piece
    €20.59 / Piece
on request
In stock
49 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 100408-01
Series KUB Pentron®
Designation 32-010
Grade BK6115
Type GG(G)
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236607 32-010
EAN / GTIN 4047109194236
Manufacturer number W80 32010.086115

Application Table

GG(G)
K
120
wet maximum
 

Description

Note:

Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart