{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 19.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 100 mm | |
Overhang LA | 118 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 060206 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 19,5 | |
EAN / GTIN | 4047109181564 | |
Manufacturer number | U45 11950 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 19,5 mm
on request
Available in 2-3 weeks
0 pieces in stock
€669.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
€603.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
ISO code indexable insert | SOGX 060206 18-... | SOGX 070306 |
Shank | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP1 (1.0 Nm) |
Machining strategy | HPC | HPC |
Reach L1 | 100 | 100 |
Overhang LA | 118 | 118 |