KOMET® indexable insert 32-000

Article no.: 236560 32-000
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    23,32 € / Piece
  • from 10 Piece
    19,44 € / Piece
on request
In stock
375 pieces in stock

Product details

Technical Data

ISO code indexable insert SOEX 090408
Designation 32-000
Grade BK6115
Type GG(G)
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236560 32-000
EAN / GTIN 4047109074446
Manufacturer number W83 32000.156115

Application Table

Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
Steel < 55 HRC
H
60
GG(G)
K
200
wet maximum
 
dry
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart