{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 21 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 42 mm | |
Overhang LA | 66 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 122 mm | |
Type of product | Indexable drill |
Article number | 232298 21 | |
EAN / GTIN | 4045197676931 | |
Manufacturer number | 232298 21 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 2×D, ⌀ DC: 21mm
on request
In stock
10 pieces in stock
€319.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
€420.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
€345.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Nominal ⌀ D | 21 | 21 | 21 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Shank length Ls | 56 mm | 56 mm | 56 mm |
Machining strategy | MTC | HPC | HPC |
Reach L1 | 42 mm | 42 mm | 45 mm |