Drill insert with pointed tip HSS, TiN, ⌀ D: 14mm

Article no.: 232282 14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS
  • Point angle: 132

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 14 mm
Grade TiN
Tool material HSS
Point angle 132 degrees
for base body type 13
Feed f in steel < 900 N/mm2 0.14 mm/rev.
Feed f in stainless steel > 900 N/mm2 0.17 mm/rev.
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 232282 14
EAN / GTIN 4062406096007
Manufacturer number 232282 14

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
130
Alu > 10% Si
N
100
Steel < 500 N/mm²
P
45
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
25
INOX < 900 N/mm²
M
22
INOX > 900 N/mm²
M
22
GG(G)
K
45
CuZn
N
90
wet maximum
 

Description

Version:

Exchangeable HSS cutter for universal application. Cannot be reground.
With chip breaker. Pointed tip for high stability and self-centring.
For holes up to IT10 accuracy.

Note:

Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart