{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 24 mm | |
Type | IC908 | |
Tool material | Carbide | |
Point angle | 140 degrees | |
for base body size | 24 | |
Feed f in steel < 900 N/mm2 | 0.35 mm/rev. | |
Iscar item designation | FCP 240 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | FCP | |
Manufacturer's designation | FCP 240 IC908 | |
Type of product | Drilling head for boring |
Article number |
231790 24
Copy |
|
EAN / GTIN |
7291075298857
Copy |
|
Manufacturer number |
5509983
Copy |