{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 21.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 21 | |
Feed f in steel < 900 N/mm2 | 0.35 mm/rev. | |
Iscar item designation | ICP 215-2M IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP-2M | |
Manufacturer's designation | ICP 215-2M IC908 | |
Type of product | Drilling head for boring |
Article number | 231742 21,5 | |
EAN / GTIN | 7291075288452 | |
Manufacturer number | 5509654 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head ICP-2M k7 21,5 mm
on request
Available in 1-2 weeks
0 pieces in stock
€173.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
€145.48
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 21.5 | 21.5 |
Tool material | Carbide | Carbide |
Grade | IC908 | HB3040 |
Point angle | 154 | 160 |
for base body size | 21 | 21 |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Drilling head for boring | Cutter insert for boring |