{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 17.8 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 17 | |
Feed f in steel < 900 N/mm2 | 0.31 mm/rev. | |
Feed fz in steel < 55 HRC | 0.18 mm/rev. | |
Iscar item designation | ICP 178 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP | |
Manufacturer's designation | ICP 178 IC908 | |
Type of product | Drilling head for boring |
Article number | 231740 17,8 | |
EAN / GTIN | 7291075248593 | |
Manufacturer number | 5508579 |
This article |
Recommendations |
|||
---|---|---|---|---|
ISCAR SUMOCHAM drilling head ICP k7, IC908, ⌀ DC: 17,8mm
on request
In stock
34 pieces in stock
€134.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
€128.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
€128.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€132.83
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 17.8 mm | 17.8 mm | 17.8 mm | 17.8 mm |
Number of changes/inserts | 2 | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | IC908 | HB7530 | HB7630 | HB3040 |
Point angle | 154 degrees | 135 degrees | 135 degrees | 160 degrees |
for base body size | 17 | 17 | 17 | 17 |
Type of product | Drilling head for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |