{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 17 mm - 17.9 mm | |
Reach L1 | 26 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Iscar item designation | DCN 170-026-20A-1.5D | |
Manufacturer's designation | DCN 170-026-20A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 17 | |
EAN / GTIN | 7291075290530 | |
Manufacturer number | 3202499 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 1.5×D, Size: 17
on request
In stock
4 pieces in stock
€324.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
€295.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 17 mm - 17.9 mm | 17 mm - 17.99 mm |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank ⌀ Ds | 20 mm | 20 mm |
Shank length Ls | 50 mm | 50 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |