Insert screw, Type: 1

Article no.: 229697 1
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive IP15
Thread M4
Length L 15 mm
Tightening torque 4.8 Nm
Manufacturer's designation SR M4-L15-D4.5
Type of product Insert screw

Identification numbers & Classifications

Article number 229697 1
EAN / GTIN 7291075420784
Manufacturer number 7006258

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart