• The item cannot be ordered due to missing prices.

XNMU 130608PNN-MM ST1400

Article no.: 227742 ST1400
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELISLOT
    ISO code indexable insert XNMU 130608PNN-MM
    Type ST1400
    Corner radius 0.8 mm
    Grade IC830
    Tool material Carbide
    Feed fz 0.1 mm
    Number of changes/inserts 8
    Geometry PNN-MM
    Manufacturer's designation XNMU 130608PNN-MM IC830
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 227742 ST1400
    EAN / GTIN 7291075311273
    Manufacturer number 5607315

    Application Table

    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    140
    wet maximum
     
    dry
     

    Description

    Version:

    Double-sided indexable insert with 8 helical cutting edges. Very robust design, special insert thickness. Very reliable process due to positive installation position in the insert seat. Excellent chip control and evacuation.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
    Standard application values for ae max

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart