BDMT 11T304 ER-JS, CA6535, Type: S

Article no.: 227362 S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
63 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 11T304 ER-JS
Type S
Corner radius 0.4 mm
Grade CA6535
Tool material Carbide
Feed fz per tooth 0.06 − 0.1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227362 S
EAN / GTIN 4960664686193
Manufacturer number TMA00334

Application Table

INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
220
Ti > 850 N/mm²
S
30
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D. Exactly 90° up to ap = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart