{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HELI3MILL | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overhang L1 | 30 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 32 mm | |
⌀ D3 | 28 mm | |
Circular interpolation milling ⌀ Dmin | 60.4 mm | |
Circular interpolation milling ⌀ Dmax | 63 mm | |
Circular interpolation milling ap | 3.3 mm | |
Ramping angle αmax | 2.1 degrees | |
Ramping length L for αmax | 220.9 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 ETP D32-4-W32-10 | |
Type of product | End / face mill |
Article number | 226481 32/4 | |
EAN / GTIN | 7291075313956 | |
Manufacturer number | 3106419 |
This article |
Recommendations |
|
---|---|---|
HELI3MILL shoulder mill 32/4 mm
on request
In stock
9 pieces in stock
466,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
336,95 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 |
Overhang L1 | 30 | 45 |
Milling application | Circular milling ;Ramping ;Plunging | Corner milling |
Overall length Ltot | 110 | 105 |
Shank type | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 32 | 32 |
Setting angle κ | 90 | 90 |