{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 5 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 150 mm | |
Shank ⌀ Ds h6 | 32 mm | |
⌀ D3 | 35 mm | |
Circular interpolation milling ⌀ Dmin | 75 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Ramping angle αmax | 0.33 degrees | |
Ramping length L for αmax | 34.25 mm | |
suitable indexable insert | TOMT060508 | |
Insert screw | 229723 1 (10IP; 2.0 Nm) | |
Type of product | End / face mill |
Article number | 226400 40/5 | |
EAN / GTIN | 4960664914104 | |
Manufacturer number | THN08484 |