LOMU...12ER-GM 15

Article no.: 225226 15
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €33.90 / Piece
  • from 10 Piece
    €28.26 / Piece
on request
In stock
71 pieces in stock

Select article variation and quantity

Indexable insert size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert LOMU...12ER-GM
    Type ST1400
    Corner radius 1.2 mm
    Grade PR1525
    Tool material Carbide
    Feed fz per tooth 0.06 mm - 0.25 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 225226 15
    EAN / GTIN 4960664685783
    Manufacturer number TLB04366

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    150
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    MEGACOAT-coated indexable inserts with 4 edges − due to double-sided version. The high axial rake angle up to a maximum of 10° significantly reduces the cutting force.

    Note:

    Standard application values for ae=0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart