SPMT 1806 EDER-NB3 ST1400

Article no.: 224011 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    39,89 € / Piece
  • from 10 Piece
    33,25 € / Piece
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SPMT 1806 EDER-NB3
    Type ST1400
    Grade PR1230
    Tool material Carbide
    Feed fz per tooth 0.06 - 0.25 mm
    Application Standard
    Number of changes/inserts 4
    Insert thickness E 6.35 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 224011 ST1400
    EAN / GTIN 4960664609703
    Manufacturer number TKC05470

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    160
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Special indexable insert geometry ensures reduced cutting forces and improved chip breaking. All types with wiper cutters for high feed rates.

    Application:

    NB2 / NB3: General application

    Note:

    The milling cutters are alternately equipped with equal numbers of indexable inserts of forms NB2 and NB3. Comply with the assignment instructions on the cutter.
    Standard application values for ae = 1×D.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    SPMT 1806 EDER-NB3  ST1400

    SPMT 1806 EDER-NB3 ST1400

    on request
    In stock
    9 pieces in stock
    from 1  Pieces
    39,89 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    33,25 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    4 391 pieces in stock
    from 1  Pieces
    14,97 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    12,48 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    10 961 pieces in stock
    from 1  Pieces
    13,39 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    11,16 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    1 245 pieces in stock
    from 1  Pieces
    16,84 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    14,03 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    660 pieces in stock
    from 1  Pieces
    27,60 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    23,00 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    657 pieces in stock
    from 1  Pieces
    27,88 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    23,23 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    455 pieces in stock
    from 1  Pieces
    28,01 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    23,35 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    473 pieces in stock
    from 1  Pieces
    34,36 €
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    28,64 €
    plus VAT at the current rate Prices plus delivery costs
    Number of changes/inserts 4 4 4 4 4 4 4 4
    ISO code indexable insert SPMT 1806 EDER-NB3 SEKN 1203 AFTN SECN 1203 AFSN SDHX 0903 AFTN SNHX 1102 SNHX 1103 SNHX 1103 SNHX 1207
    Insert thickness E 6.35 3.18 3.18 3.18 2.38 3.18 3.2 7.94
    Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
    Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
    Feed fz per tooth 0.06 - 0.25 0.19 0.19 0.14 0.13 0.13 0.13 0.13
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart