Indexable face mill 70° MFK 200/28 mm

Article no.: 223300 200/28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 28
  • Setting angle κ: 70
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 200 mm
Number of cutting edges Z 28
Shank type with bore
Setting angle κ 70 degrees
Through-coolant no
maximum cutting depth ap max 6 mm
maximum external ⌀ Dmax 209 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 60 mm
suitable indexable insert PN.. 1106
Wedge 229720
Wedge screw 229721
Type of product Face mill

Identification numbers & Classifications

Article number 223300 200/28
EAN / GTIN 4960664732814
Manufacturer number THN08118

Description

Version:

Face mills for high-performance machining of cast iron. Close and very close tooth spacing for maximum productivity when machining cast iron.

Advantage:

  • Cost-effective and stable machining by use of 10-edge pentagonal inserts.
  • Reduced cutting forces thanks to balanced tool design and high approach angle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart