Indexable face mill 47.5° MFPN45 250/12 mm

Article no.: 222800 250/12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 12
  • Setting angle κ: 47.5
  • Through-coolant: no
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 250 mm
Number of cutting edges Z 12
Shank type with bore
Setting angle κ 47.5 degrees
Through-coolant no
Machining strategy HPC
maximum cutting depth ap max 6 mm
maximum external ⌀ Dmax 263 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 60 mm
suitable indexable insert PN.. 1205
Insert screw 229700
Shim 229750
Clamp screw for shim 229702 (SW5; 6.0 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 222800 250/12
EAN / GTIN 4960664602414
Manufacturer number THN04486

Description

Version:

High performance face milling cutter with double-sided pentagonal indexable inserts. The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart