{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOMT140514-ER-FL | |
Type | GG | |
Corner radius | 1.4 mm | |
Grade | PR1810 | |
Tool material | Carbide | |
Programming radius at ap max | 3 mm | |
Feed fz per tooth | 0.5 − 2 mm | |
Number of changes/inserts | 4 | |
Indexable insert size | 14 | |
Insert thickness E | 5.56 mm | |
Type of product | Indexable insert for milling |
Article number | 222091 14 | |
EAN / GTIN | 4960664026920 |