LOGU 030310 ER-GM, CA6535, Type: S

Article no.: 221976 S
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
204 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOGU 030310 ER-GM
Type S
Corner radius 1 mm
Grade CA6535
Tool material Carbide
Programming radius at ap max 1.6 mm
Feed fz per tooth 0.2 mm - 0.8 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221976 S
EAN / GTIN 4960664741656
Manufacturer number TMA04200

Application Table

Inconel
S
30
wet maximum
 
dry
 
Air
 

Description

Version:

Double-sided indexable insert with 4 cutting edges. The convex cutting edge version of the insert ensures gentle entry of the cutting edge into the material.

Note:

Standard application values for ae = 0.3×D / ap max = 1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart