X.L...SR-D 09 mm

Article no.: 221933 09
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    22,77 € / Piece
  • from 10 Piece
    18,98 € / Piece
on request
In stock
235 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDLW090408-SR-D
    Indexable insert size 09
    Type GG
    Corner radius 0.8 mm
    Grade SC3025
    Tool material Carbide
    Programming radius at ap max 2.01 mm
    Feed fz per tooth 0.3 mm - 2 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221933 09
    EAN / GTIN 4059782505742
    Manufacturer number 5656081

    Application Table

    GG(G)
    K
    260
    dry
     
    Air
     

    Description

    Version:

    Particularly thick indexable inserts with ground wiper chamfer.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart