{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 9 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 79 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
Circular interpolation milling ⌀ Dmin | 179 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Ramping angle αmax | 0.22 degrees | |
Ramping length L for αmax | 78.3 mm | |
Indexable insert size | 12 | |
suitable indexable insert | XD.. 1205 | |
Insert screw | 229919 (T15; 3.1Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 100/9 | |
EAN / GTIN | 4059782503779 | |
Manufacturer number | 5666144 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX 100/9 mm
on request
Available in 2-3 weeks
0 pieces in stock
€1,263.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
€499.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
€695.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 9 | 9 | 9 |
Mounting bore ⌀ | 32 | 32 | 32 |
Setting angle κ | 12 | 15 – 27 | 15 – 30 |
Shank type | with bore | with bore | with bore |
⌀ D3 | 79 | 88 | 88 |
Circular interpolation milling ⌀ Dmax | 198 | 198 | 198 |
Fz Helix | 0.7 | 0.7 | 0.7 |