{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 13 mm | |
maximum cutting depth ap max | 3.5 mm | |
Overhang L1 | 102 mm | |
Overall length Ltot | 172 mm | |
Shank ⌀ Ds h6 | 40 mm | |
Circular interpolation milling ⌀ Dmin | 53 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Ramping angle αmax | 3.18 degrees | |
Ramping length L for αmax | 6.3 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 16 | |
Insert screw | 229920 (TP20; 7.6 Nm) | |
Setting angle κ | 16 degrees | |
Type of product | Copy mill |
Article number | 221900 40/2 | |
EAN / GTIN | 4059782504837 | |
Manufacturer number | 5658651 |