{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | Safe-Lock h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overhang length L1 incl. recess | 26 mm | |
Recess ⌀ D1 | 7.6 mm | |
Overall length L | 64 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.16 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.044 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.052 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220288 8 | |
EAN / GTIN | 4034221104298 | |
Manufacturer number | F2004NNL0800CDA |