{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.7 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.12 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.033 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.039 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220286 6 | |
EAN / GTIN | 4034221161581 | |
Manufacturer number | F2004NNH0600CDA |
This article |
Recommendations |
|
---|---|---|
HAIMER MILL end mill, AlTiN, ⌀ f9 DC: 6mm
on request
In stock
6 pieces in stock
€29.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
203 pieces in stock
€38.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 58 mm | 57 mm |
Through-coolant | no | no |
Tool material | Solid carbide | Solid carbide |
Helix angle | 32 degrees | 45 degrees |
Feed fz for side milling in steel < 900 N/mm2 | 0.039 mm | 0.033 mm |
No. of teeth Z | 4 | 3 |
Shank ⌀ Ds | 6 mm | 6 mm |