{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX8 | |
Thread | M2.6 | |
Length L | 5.9 mm | |
Tightening torque | 1.2 Nm | |
Type of product | Screw |
Article number | 219923 | |
EAN / GTIN | 4045197412409 | |
Manufacturer number | 219923 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Clamping screw
on request
Subsequent delivery
0 pieces in stock
€1.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
€8.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
€8.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
€62.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€72.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
€82.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | TX8 | 10IP | 3 AF | |||
Tightening torque | 1.2 Nm | 5 Nm | ||||
Thread | M2.6 | M12 | M16 | M20 | ||
Length L | 5.9 mm | 80 mm | 80 mm | 80 mm | ||
Type of product | Screw | Screw | Screw | Screw | Screw | Screw |