Side milling cutter with collar Width ap =  10 mm 100 mm

Article no.: 218566 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of effective inserts Zeff 5
Number of indexable inserts 10
Shank type with bore
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 24.2 mm
Collar ⌀ d1 48 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert SNHX
ISO code indexable insert SN.. 1205
Pack of insert screws 219983 (IP15; 2.2 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218566 100
EAN / GTIN 4045197530387
Manufacturer number 218566 100

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Spare part:

No. 219983 (TX15; 2.2 Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15.
Side milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart