Insert Width 3.1 mm, Type: INOX

Article no.: 218470 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €16.08 / Piece
  • from 10 Piece
    €13.40 / Piece
on request
In stock
1 456 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type INOX
Corner radius 0.2 mm
Tool material Carbide
Grade HB7635
Feed fz 0.07 mm
Number of changes/inserts 1
Tolerance ap 0 / + 0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218470 INOX
EAN / GTIN 4045197648297
Manufacturer number 218470 INOX

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
wet maximum
 
dry
 

Description

Application:

For side milling cutters No. 218408218444 and parting-off tool No. 273560.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart