{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Effective ⌀ D | 11.7 mm | |
Overhang L1 | 25.5 mm | |
Shank type | Weldon shank | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | left-hand and right-hand | |
Through-coolant | yes | |
Insert size | 19 | |
Number of cutting edges Z | 1 | |
Overall length Ltot | 73.5 mm | |
Shank ⌀ Ds | 12 mm | |
Fixing screw | 219859 | |
Number of clamping slots | 1 | |
Type of product | thread milling cutter |
Article number |
218050 11,7/25,5
Copy |
|
EAN / GTIN |
4045197645524
Copy |
|
Manufacturer number |
218050 11,7/25,5
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |