Indexable thread mill, Weldon shank, Effective ⌀ DW / Overhang L1: 30/92mm

Article no.: 218000 30/92
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Effective ⌀ DW / Overhang L1 (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Effective ⌀ D 30 mm
Overhang L1 92 mm
Shank type Weldon shank
Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Through-coolant yes
Insert size 27
Number of cutting edges Z 1
Overall length L 150 mm
Shank ⌀ Ds 25 mm
Clamping screw 219925
Number of clamping slots 1
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218000 30/92
EAN / GTIN 4045197411860
Manufacturer number 218000 30/92

Description

Application:

  • For parallel internal and external threads; other inserts and taper thread tools available on request.
  • For threads in through holes and blind holes.
  • For universal use cutting left-hand and right-hand threads.
  • No chip clearance problems, since only short chips are produced.
  • Low cutting pressure.

Note:

Version with double HB drive flat.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart