Milling inserts for retaining ring grooves without chamfer 1,6 mm

Article no.: 217270 1,6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €70.38 / Piece
  • from 3 Piece
    €58.65 / Piece
on request
In stock
17 pieces in stock

Product details

Technical Data

Nominal ring thickness 1.6 mm
Grade HB7720
Slot width W −0.03 1.68 mm
Depth t for P16/P26 1.25 mm
Radius R 0.3 mm
External ⌀ D 16 mm
Type P16
Number of cutting edges Z 6
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217270 1,6
EAN / GTIN 4045197216670

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart