Circular mill 18

Article no.: 217250 18
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
64 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for insert type P16
    smallest hole ⌀ D 14 mm - 22 mm
    Material of milling tool Steel
    Through-coolant yes
    Tool exchange PowerCard
    Internal ⌀ d1 9 mm
    maximum cutting depth Smax 6.5 mm
    Overhang L1 25 mm
    Overall length Ltot 71.5 mm
    Shank ⌀ Ds h6 12 mm
    Shank type Weldon
    Set of insert screws 219818 (8IP; 3.8 Nm)
    Thread depth 20.9 mm
    Type of product Circular mills

    Identification numbers & Classifications

    Article number 217250 18
    EAN / GTIN 4045197571908
    Manufacturer number 217250 18

    Description

    Note:

    The actual groove depth Smax is calculated as follows: (D-d1) / 2.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart