KOMET Unisix® indexable insert, BK8425, Designation type W29: 34-010

Article no.: 216850 34-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    20,42 € / Piece
  • from 10 Piece
    17,02 € / Piece
on request
In stock
954 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304
Designation 34-010
Corner radius 0.4 mm
Grade BK8425
Tool material Carbide
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216850 34-010
EAN / GTIN 2050001102591

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
30
wet maximum
 
dry
 

Description

Suitable for:

Indexable countersinking mill No. 216660.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart