{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APPT 100308 PDSR | |
Corner radius | 0.4 mm | |
Grade | HBM020 | |
Tool material | Carbide | |
Feed fz per tooth | 0.12 – 0.27 mm | |
Insert thickness | 3.56 mm | |
Grade | UNI | |
Type of product | Indexable insert for milling |
Article number | 215888 UNI | |
EAN / GTIN | 4067263002055 | |
Manufacturer number | 215888 UNI |
This article |
Recommendations |
|||
---|---|---|---|---|
APPT 100308 PDSR, HBM020, Type: UNI
on request
In stock
6 810 pieces in stock
from
1
Pieces
€10.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€8.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 922 pieces in stock
from
1
Pieces
€17.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€14.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
656 pieces in stock
from
1
Pieces
€16.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€13.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 742 pieces in stock
from
1
Pieces
€12.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | APPT 100308 PDSR | APMT 133504 TR | APMT 060204 ER | APPT 160408 PDSR |
Tool material | Carbide | Carbide | Carbide | Carbide |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |