APMX 16..08 PDER INOX

Article no.: 215748 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €16.70 / Piece
  • from 10 Piece
    €13.92 / Piece
on request
In stock
15 330 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMX 16..08 PDER
suitable holder AP..1604
Type INOX
Corner radius 0.8 mm
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.15 mm
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215748 INOX
EAN / GTIN 4045197411044
Manufacturer number 215748 INOX

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
500
Alu > 10% Si
N
350
Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
Ti > 850 N/mm²
S
35
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart