APMT 180520 SR ST1400

Article no.: 215239 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    17,39 € / Piece
  • from 10 Piece
    14,49 € / Piece
on request
In stock
548 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 180520 SR
    Type ST1400
    Corner radius 2 mm
    Grade HB7520
    Tool material Carbide
    Feed fz per tooth 0.25 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215239 ST1400
    EAN / GTIN 4045197673497
    Manufacturer number 215239 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    170
    Steel < 1400 N/mm²
    P
    150
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart