{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 80 mm | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 5 | |
Number of indexable inserts | 30 | |
maximum cutting depth ap max | 70 mm | |
Overall length Ltot | 90 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | LO.. 130708 | |
Pack of insert screws | 219882 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 215126 80/5 | |
EAN / GTIN | 4045197861511 | |
Manufacturer number | 215126 80/5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Tang 90° tangential high-performance shoulder mill 80/5 mm
on request
In stock
9 pieces in stock
€1,841.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
€1,289.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of indexable inserts | 30 | 20 |
Mounting bore ⌀ | 32 mm | 32 mm |
Overall length Ltot | 90 mm | 82 mm |
suitable indexable insert | LO.. 130708 | AP.. 1805.. |
Cutting edge ⌀ DC | 80 mm | 80 mm |
maximum cutting depth ap max | 70 mm | 55 mm |
Series | Power Tang | Softcut® |