Indexable face / shoulder mill 90° 40/4 mm

Article no.: 215050 40/4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
30 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Number of cutting edges Z 4
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application End milling
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    Overall length Ltot 40 mm
    Mounting bore ⌀ 16 mm
    suitable indexable insert SOMT 09T304
    Pack of insert screws 219810 (9IP; 2.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215050 40/4
    EAN / GTIN 4045197132604
    Manufacturer number 215050 40/4

    Description

    Version:

    Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

    Note:

    To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
    Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart