{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SO.. 1205.. | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 214857 80/8 | |
EAN / GTIN | 4045197553478 | |
Manufacturer number | 214857 80/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Softcut HSI close pitch 80/8 mm
on request
In stock
35 pieces in stock
897,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
838,35 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 |
Mounting bore ⌀ | 27 mm | 27 mm |
Milling application | End milling | Corner milling |
Overall length Ltot | 50 mm | 50 mm |
Cutting edge ⌀ DC | 80 mm | 80 mm |
Spacing of the cutters | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill |